Bondhus

10 Piece SAE T-Shape Hex Key Set, 13138


$57.57
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish ProGuard
  • Handle Material Steel
  • Handle Type T-Shape
  • Measurement Type SAE
  • Number of Pieces 10
See all product information