Dayton
Relay, Socket Module, 2Pin, 24VAC/VDC
Mfr # 1EGT5
Zoro # G0637743
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Metal Oxide Varistor, 24V AC/V DC
- For Use With Relay, Sockets
- Depth (In.) 1.1 in
- Width (In.) 0.5 in
Explore More Products
- DAYTON Relay, Enclosure, NEMA 1 1EGH7
- DAYTON Relay, Clip, Metal, PK25 1TND8
- DAYTON Relay, Socket Module, LED, 2Pin, 120/240 1EGT2
- DAYTON Relay, Socket Module, Diode, 2Pin, 6-250VDC 1EGT1
- DAYTON Relay, Adapter Base, PK10 1EGB1
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A SSR630DIN-AC22
- RIB Mounting Snap Track, 2.75" W x 2" L MT212-2
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 24" L AT4-24
- OMRON Relay Adapter Y92F-30
- SQUARE D Mechanical Latch Attachment Relay Parts And Accessory 8501-XL
- SQUARE D Starter Reset Mechanism Nema +Options 9066RB1
- Dayton Electrical Relays