Mitutoyo
Flexible Rule, SS, 300 x 13mm
Mfr # 182-226
Zoro # G0638276
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Stainless Steel
- Graduations 1/2mm, 100ths, 1mm, 50ths
- Width (In.) 1/2 in
- Finish Satin
Explore More Products
- MITUTOYO Steel Rule 182-171
- MITUTOYO Steel Rule, Flexible, 6 In, 8/16/32/64ths 182-201
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm, 1mm, 0.5mm 182-211
- MITUTOYO Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm 182-205
- MITUTOYO Rule, Steel 182-261
- MITUTOYO Steel Rule, Size: 450mm 182-151
- MITUTOYO Steel Rule 182-243
- MITUTOYO Rule, Steel, 24", Black 182-267
- MITUTOYO Rule, Steel 182-264
- CRESCENT LUFKIN Tape Rule 1X25' Magnetic AL725MAGN
- WESTCOTT Ruler, Wood, 36 In 10425
- Mitutoyo Measuring and Layout Tools