Zoro Select
PVC Cap, Socket, 1/2 in Pipe Size
Mfr # 847-005
Zoro # G0638346
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Flange, Spigot, 1/2 in Pipe Size 856-005
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1-1/2 in Pipe Size 835-015SR
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size 458015
- ZORO SELECT PVC Cross, Insert, 1 in Pipe Size 1420010
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1/4 in Pipe Size 858-002
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1 in Pipe Size 406010BC
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 4 in Pipe Size H406040LS
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 2 in Pipe Size H406020LS
- ZORO SELECT PVC Cap, Solvent, 2-1/2 in Pipe Size H447025LS
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1/2 in Pipe Size 835-005SR
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV6""SPIG4""H PVC001072000
- Zoro Select PVC Pipe Fittings