Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
15A Duplex Receptacle 125VAC 5-15R BN (Discontinued)
Mfr # 5262B
Zoro # G0638477
This Product is Discontinued
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 125V AC