Tamper-Pruf Screw
Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK
Mfr # 460700
Zoro # G0639213
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #4
- Fastener Length 1/2 in
- Head Type Pan
- Drive Torx
Explore More Products
- TAMPER-PRUF SCREW Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 400980
- TAMPER-PRUF SCREW Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK 401240
- TAMPER-PRUF SCREW Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 25 PK 401380
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK 441350
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 401000
- TAMPER-PRUF SCREW Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 401120
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK 451400
- TAMPER-PRUF SCREW Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 460900
- TAMPER-PRUF SCREW Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK 451450
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK 02960
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 35 PK 63461
- Tamper-Pruf Screw Sheet Metal Screws