Pneumadyne
10-32 UNF x 3/16" Barb Brass Straight Male Connector
Mfr # EB50
Zoro # G0639843
$2.89
13% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 3/16 in
- Fitting Connection Type Barbed x UNF
- Tube Size 3/16 in
Explore More Products
- PNEUMADYNE 1/4" FNPT x 1/8" Barb Nickel Brass Straight Connector EFB30-1/4-5
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Brass 90 Degree Elbow ELB30-1/16
- PNEUMADYNE 10-32 UNF x 0.17" Barb Brass Straight Male Connector EB40
- PNEUMADYNE 3/8" Barb x 1/4" MNPT Brass Straight Connector EB80-1/4
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Nickel Brass Straight Connector EB30-1/16-5
- PNEUMADYNE 10-32 UNF x 3/32" Barb Brass Straight Male Connector EB25
- PNEUMADYNE 1/4" Barb x MNPT Brass Straight Connector EB60-1/4
- PNEUMADYNE 1/4" x 1/8" Barbed x MNPT SS Straight Male Connector EB30-1/4-303-5
- PNEUMADYNE 1/4" MNPT x 1/8" Barb Nickel Brass Straight Connector EB30-1/4-5
- LEGRIS Pipe Fitting, 22 mm, Standard, Brass 0123 19 21
- ELDON JAMES Y Connector, 1/2 In, PVC, PK5 Y0-8NK
- Pneumadyne Barbed Tube Fittings