Decor Grates
Floor Register, 2-1/4 X 14, Brushed Nickel, Plastic
Mfr # SPH214-NKL
Zoro # G0639852
$16.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2x14
- Max. Duct Width (In.) 14
- Max. Duct Height (In.) 2-1/4
- Material Plastic
- Construction Plated Steel
Explore More Products
- DECOR GRATES Floor Register, 2-1/4 X 14, Bright Brass, Brass SPH214
- DECOR GRATES Floor Register, 2-1/4 X 14, Antique Brass, Brass SPH214-A
- DECOR GRATES Floor Register, 2-1/4 X 12, Unfinished, Oak Wood WL212-U
- DECOR GRATES Floor Register, 4 X 12, Antique Brass, Brass SPH412-A
- DECOR GRATES Return Air Grille, 6 X 10, Textured Black, Steel ST610R
- DECOR GRATES Sidewall/Ceiling Register, 6 X 12, Textured Black ST612W
- DECOR GRATES Floor Register, 4 X 12, Lacquered Natural, Oak Wood WL412-N
- DECOR GRATES Floor Register, 4 X 10, Lacquered Natural, Maple Wood WML410-N
- TRUAIRE Truaire C123RW30X6 Baseboard Return Air Grille White - 30 x 6 in. 4472791
- TRUE AIRE DIFFUSER CEILING 6"" RND C800-06
- Decor Grates Air Vent Covers & Floor Registers