Buchanan
Twist On Wire Connector, 22-14 AWG, PK500
Mfr # WT1-B
Zoro # G0639974
$37.45
32% off
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 14 AWG
- Series WT1
- Max. Voltage 300V AC
Explore More Products
- BUCHANAN Displacement Connnector, 2-10 AWG, Black BTC1/0-10
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 WT51-B
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 BT2-1
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK500 BT2-500JR
- BUCHANAN Twist-On Conn Kit, Yellow and Red, 150pcs. 30-5152JR
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 WT2-B
- BUCHANAN IDC LOW PRO HDR 10P VERT LG LAT 609-1027ES
- BUCHANAN IDC LOW PRO HDR 14P RA BLUE 609-1407
- BUCHANAN 501-1217ES=HDR IDC P 12 RA .12 501-1217ES
- COGHLANS TWIST ANCHOR 12.5"" ORG 1802
- HARTING Rectangular Connector Pole, Female, 40 A 09320006208
- Buchanan Wire Connectors