Klein Tools

Regular-Point Drill-Bit Set, 29-Piece


$171.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Impact Rated No
  • Shank Type - Machining Hex
See all product information