Zoro Select
Return Air Grille, 12 X 12, White, Steel
Mfr # 4JRR8
Zoro # G0640997
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Duct Width (In.) 12
- Max. Duct Height (In.) 12
- Finish White
- Material Steel
- Color White
Explore More Products
- ZORO SELECT Return Air Grille, 24 X 24, Enamel, Steel 4MJV6
- ZORO SELECT Filtered Return Air Grille, 12 X 24, White, Steel 4JRT9
- ZORO SELECT Return Air Grille, 6 X 6, White, Steel 4MJN2
- ZORO SELECT Toe Space Grille, 2 X 10, White, Steel 4MJD3
- ZORO SELECT Floor Register, 4 X 10, Brown, Steel 4MJE9
- ZORO SELECT Return Air Grille, 8 X 8, White, Steel 4MJP4
- ZORO SELECT Return Air Baseboard Grille, 6 X 14, White 4MJW2
- SPEEDI-BOOT Duct Start/Take Off Collar, 7" Duct Dia SC-07D
- DO IT BEST Ceiling Or Sidewall Diffuser 2SW0804WH-B
- ZORO SELECT Sidewall/Ceiling Register, 10 X 10, White 4MJK9
- TRU AIRE 16 in. x 6 in. 2-Way Wall/Ceiling Register 102M 16X06
- Zoro Select Air Vent Covers & Floor Registers