Shop Alternate Products
This Product is Discontinued
Parker
Thermostatic Expansion Valve (Discontinued)
Mfr # CEAFW
Zoro # G0641182
This Product is Discontinued
Key Features
- Refrigerant R-134A
- Equalizer Type External
- Connection SAE Flare Angle
- Evaporator Temp. Range (F) -40 to 60
- Reducing Flare Nut Size (In.) 3/8 x 1/4