Shop Alternate Products
This Product is Discontinued
Westward
1/2" Drive, 12 pt. Metric Socket, 12 Points (Discontinued)
Mfr # 1FAE8
Zoro # G0641277
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3"
- Material Chrome Vanadium