Tempco
Swaged Cartridge Heater, 4-1/2 In. L
Mfr # HDC20500
Zoro # G0641347
$23.82
23% off
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 350 W
- Length 4 1/2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 111W/sq in
Explore More Products
- TEMPCO Swaged Cartridge Heater, 226W/sq. In. HDC00184
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. HDC00861
- TEMPCO Swaged Cartridge Heater, Dia. 1/2 In. HDC00651
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. HDC00365
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. HDC15003
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. HDC09890
- TEMPCO Swaged Cartridge Heater, 68W/sq. In. HDC15062
- TEMPCO Cart Heat 20Mmx43Mm HDM02189
- TEMPCO Swaged Cartridge Heater, 74W/sq. In. HDC20566
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. HDC00016
- VULCAN Swaged Cartridge Heater, 42W/sq. In. C3910A
- Tempco Cartridge Heaters