Ruland
Coupling, 4 Beam Clamp, Bore 4 x 4 mm
Mfr # PCMR19-4-4-A
Zoro # G0641812
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Material - Couplings Aluminum
- Outside Dia. 19.1 mm
- Overall Length 22.9 mm
Explore More Products
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel SPC-24-20-F
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. PCR20-8-8-A
- RULAND Coupling, One Piece, Bore Dia 1 In CLC-16-16-F
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm MWC25-8-6-SS
- RULAND Coupling, 4 Beam Clamp, 5/32in.x 5/32in. PCR12-2.5-2.5-A
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In SPC-20-20-SS
- RULAND Coupling, 4 Beam Set Screw, 12mmx12mm PSMR32-12-12-A
- RULAND Coupling, 4 Beam Clamp, 3/16in.x 3/16in. PCR14-3-3-SS
- RULAND Coupling, 6 Beam Set Screw, 15mmx12mm FSMR32-15-12-SS
- RULAND Coupling, One Piece, Bore Dia 1/4 In CLX-4-4-A
- RULAND Coupling, 6 Beam Set Screw, 5/8in.x 5/8in. FSR24-10-10-SS
- Ruland Rigid Clamp Couplings