Shop Alternate Products
This Product is Discontinued
Reelcraft
Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (Discontinued)
Mfr # RT850-OLP
Zoro # G0642521
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft