Shop Alternate Products
This Product is Discontinued
Thogus
Elbow, 90 Deg Male, 1/2 x 1/2 In, PVDF, PK5 (Discontinued)
Mfr # TE2088/K-5-G
Zoro # G0642765
This Product is Discontinued
Key Features
- Tube Fitting Material PVDF
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 1/2 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/2 in