Zoro Select
Insert Install Tool, Prewinder, 3-56, UNF
Mfr # 3534-3GHIP
Zoro # G0643097
$66.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 3-56
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series PowerCoil
- For Use With Wire Thread Inserts
Explore More Products
- ZORO SELECT Internal thread repair tool with 1/2 - 5/8" capacity NES22
- ZORO SELECT Head Set, M5, 40mm, SSG-802 HS-M5
- ZORO SELECT Head Set, M8, 65mm, DRHT/DLHT MHS-M8
- ZORO SELECT Mandrel, Coarse, M6, For Use With 5TUW4 5PWY1
- ZORO SELECT Head Set, 5/16-18, 2.5in, FLEX-5P/S FL5-HS-3118
- ZORO SELECT Head Set, 8-32, 1.75in, FLEX-5P/S FL5-HS-0632
- ZORO SELECT Thread Insert Tool, Steel, 2 3/4" L 217-072627
- ZORO SELECT Hand Tool M6, 60mm, RNHT RNHT-M6-KIT
- ZORO SELECT Hand Tool, Steel, Ratchet M5, M6, M8, M10 DRHT-M
- ZORO SELECT Mandrel, Coarse, 1/4-20, For Use With 5TUW5 5PWY5
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 2-56 7571-02-3B
- Zoro Select Thread Insert Tools