Revcor
Blower Whl, Dia 6 5/16 In, Width 8 1/4 In
Mfr # C631-825D R
Zoro # G0644016
$75.84
10% off
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 6 5/16 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Hub End
- Wheel Width (In.) 8 1/4 in
- Wheel Width 8 1/4 in
Explore More Products
- REVCOR Blower Whl, Dia 7-7/16 In, Width 7 In C743-700HD L
- REVCOR Blower Whl, Dia 8 in, Width 2 1/4 In B800-225S
- REVCOR Blower Whl, Dia 9 1/8 In, Width 4 1/2 In BC912-450S R
- REVCOR Blower Whl, Dia 4 13/16 In, Width 1 1/8 In B481-112S L
- REVCOR Blower Whl, Dia 6 In, Width 9 In PD660-400
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 1/2 In Q525-250s 2-3082-SGL-1
- REVCOR Blower Whl, Dia 6 5/16 In, Width 8 1/8 In C631-812D L
- REVCOR Blower Whl, Dia 7 1/8 In, Width 1 In B712-100HS
- REVCOR Blower Whl, Dia 6 5/16 In, Width 7 7/8 In C631-787D R
- REVCOR Blower Whl, Dia 5 In, Width 2 1/2 In B506-250S
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 15/16 In Q575-293S R
- Revcor Direct Drive Blower Wheels