Ge
Non-Illuminated Push Button, 30 mm, 1NO, Universal
Mfr # CR104PBG10U1A2
Zoro # G0644217
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Type of Operator Flush Button
Explore More Products
- GE Push Button Kit, Start/Stop, 00, 0, 1, NEMA 1 CR305X120N
- GE Push Button Kit, Start-Stop, Size 5 CR305X520B
- GE Push Button Kit, Start-Stop, Size 3-4 CR305X320B
- GE Cr104E4224 Illuminated Amber 120V-Ac Pushbutton CR104E4224
- GE Pushbutton CR2940UK203B
- GE Heavy Duty Oiltight 600V-AC Pushbutton CR2940UA203C
- EATON Ill Mom Pb Sil-bzl Extd Amber, 22.5 mm, Blue M22-DL-B
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green XB4BW33B5
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red ZB4BS964
- SQUARE D PUSHBUTTON OPERATOR 30MM TYPE K OPTIONS 9001K1L35L
- EATON Push Button operator, 22 mm, Black M22M-DRH-S
- Ge Switches