Airspade
Pistol Grip Air Gun Kit, 48" Extension
Mfr # HT106
Zoro # G0644244
Free Shipping & Returns
$2,794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum, Fiberglass
- Application Key Holing, Potholing and Roadwork, Sensitive Excavation Work Including Utility Locating and Repair
- Outlet Size 1/2 in (F)NPT
- Includes 1 in ID x 10 ft Lightweight Air Hose With Chicago-Style Connectors, 150 cfm Stainless Steel Supersonic Nozzle, 3 ft Extension, 4 ft Fiberglass Barrel with Dirt Shield, 45 Degree Angled Adapter, AirSpade 2000 Handle, Plastic Locking Storage Case
Explore More Products
- AIRSPADE AirSpade Arbor/Landscape Kit, 105 cfm HT142
- AIRSPADE AirSpade 2000 Construction Kit, 225 cfm HT102
- AIRSPADE Pistol Grip Air Excavation Tool ASU4150G4
- AIRSPADE Pistol Grip Air Excavation Tool ASU4105KT
- AIRSPADE Pistol Grip Air Gun, 48" Extension HT138
- AIRSPADE Pistol Grip Air Gun Kit, 48" Extension HT107
- AIRSPADE AirSpade 2000, with 3 ft. Barrel, 150 cfm HT116
- AIRSPADE AirSpade 2000, with 4 ft. Barrel, 105 cfm HT139
- AIRSPADE Lever Handle Air Excavation Tool LT3000
- EXAIR Cold Gun, 1 Hose, 1000 BtuH, 15 CFM, 70 dBA 5215
- GUARDAIR Pistol Grip Air Gun, 36" Extension 75XT036AA
- Airspade Air Guns