International Enviroguard
Hooded Disposable Coveralls, 3XL, 25 PK, White, Fabric, Zipper
Mfr # 8015-3XL
Zoro # G0644481
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Microporous Laminate
- Fits Chest Size 48 in to 51 in
- Closure Type Zipper
- Level of Protection Dry Particulate, Reduced Spray
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper 8015-XL
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper 8015-4XL
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper 8015-L
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper W2502-L
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper CE8019CI-3XL
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 3XL, White, PK25, 3XL, 25 PK, White, Zipper 8119
- INTERNATIONAL ENVIROGUARD Coverall, Body Filter, Elastic, PK25, 4Xl, 25 PK, White, Laminated Nonwoven, Zipper 4012-4XL
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper 8015-2XL
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper 7012YS-3XL
- DUPONT Encapsulated Training Suit, Yellow, Tychem(R) 10000, Zipper TK586SLYMD000100
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, Boot, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper 2229
- International Enviroguard Disposable Suits & Coveralls