Shop Alternate Products
This Product is Discontinued
Westward
1/2" Drive, 3/8" 12 pt. SAE Socket, 12 Points (Discontinued)
Mfr # 5MV24
Zoro # G0644655
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/2"