Item
|
Low Voltage Thermostat
|
Voltage
|
24VAC
|
Stages Heat
|
3
|
Mounting Type
|
Horizontal
|
Color
|
White
|
Control Range
|
50 Degrees to 90 Degrees F
|
System Switching
|
Auto-Heat-Cool-Off-Aux-Setback
|
Stages Cool
|
2
|
Dual Transformer Compatible
|
Yes
|
Power Method
|
Hardwired/Battery/Power Stealing
|
750mV Compatible
|
No
|
Programs per Week
|
7, 5-2, 5-1-1
|
Dehumidification Control
|
Yes
|
Agency Compliance
|
ASHRAE 90.1-9, California Title 24
|
WiFi Capability
|
No
|
Terminal Designations
|
C, W1(B/O), W2(AUX), G, A, E, Y1, Y2, RH, RC, SC, S1, S2, S3
|
Temporary Temperature Hold
|
Yes
|
Temp. Settings per Day
|
0, 1, 2, 4
|
Remote Sensing Capability
|
Yes
|
Filter Indicator
|
Yes
|
Features
|
A Secure Digital (SD) Card Capability for Download/Upload Configuration and Program Settings
|
Fan Switching
|
Auto-on
|
Battery Backup
|
Yes
|
Automatic Changeover
|
Yes
|
Temperature Limiting
|
Yes
|
Display Type
|
LCD, Backlit
|
For Use With
|
SB200-001 Occupancy Sensor, SP155-017 INDOOR REMOTE SENSOR, 70327 OUTDOOR REMOTE SENSOR, 70481 SD Card Performance PRO
|
Key Pad Lockout
|
Yes
|
Programmable Fan
|
Yes
|
Batteries Included
|
Yes
|
Humidification Control
|
Yes
|
Temporary Program Override
|
Yes
|
Includes
|
2 AA Batteries
|
Green Environmental Attribute
|
Product Contributes To Reducing Energy Consumption
|
Low Battery Indicator
|
Yes
|
Display Color
|
Blue
|
Footnotes
|
1, 2, 3, 5, 6, 7, 8
|
Standards
|
ASHRAE 90.1-9, California Title 24
|
Mounting
|
Horizontal
|
Control Type
|
Push Button
|
Occupancy Sensor
|
Includes Occupancy Sensor
|
Stages
|
3H/2C Conventional, 4H/2C Heat Pump
|
Type
|
Digital Programmable Multi Stage H/C or HP
|
Backlit Screen Color
|
Blue
|
Differential Type
|
Fixed
|
Operating Temperature Range
|
0 Degrees to 120 Degrees F
|
Compatible System Type
|
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux
|
Thermostat Type
|
Low Voltage
|
Contact Rating
|
20 to 30V AC
|
Number of Zones
|
5
|
Changeover Type
|
Automatic and Manual
|
Includes Batteries
|
Yes
|
Smart Connectivity
|
No Connectivity
|
Temperature Readout
|
Yes
|
Maximum Operating Humidity
|
99 %
|
Includes Positive Off
|
Yes
|
Housing Color
|
White
|
Temperature settings per day
|
0, 1, 2, 4
|
Maximum Operating Temperature
|
120 Degrees F
|
Application
|
Heat and Cool
|
Programming Capability
|
5-1-1, 5-2, 7 Day
|
Maximum Control Temperature
|
90 Degrees F
|
Shape
|
Rectangle
|
Mounting Direction/Shape
|
Horizontal
|
Frequency
|
50 Hz, 60 Hz
|
Number of Heating Stages - Heat Pump System
|
4
|
Millivolt Compatible
|
No
|
Battery Type
|
(2) AA Batteries
|
Temperature Control Range
|
50 Degrees to 90 Degrees F
|
Fan Settings
|
Auto-On
|
Temperature Scale
|
Fahrenheit/Celsius
|
Electrical Connection Type
|
Hardwired
|
Operating Humidity Range
|
25% to 99% RH
|
System/Fan Settings
|
Auto-Cool-Emergency Heat-Heat-Off/Auto-On
|
Number of Cooling Stages - Conventional System
|
2
|
Backlit Screen
|
Yes
|
Mounting Direction
|
Horizontal
|
Temperature Differential
|
1 Degrees F
|
Minimum Control Temperature
|
50 Degrees F
|
Application/Stages
|
Heat and Cool; 3H/2C Conventional, 4H/2C Heat Pump
|
Number of Heating Stages - Conventional System
|
3
|
Filter Change Reminder
|
Yes
|
Sensor Location
|
Remote
|
External Power Source
|
Furnace
|
System Settings
|
Auto-Cool-Emergency Heat-Heat-Off
|
Number of Cooling Stages - Heat Pump System
|
2
|
Occupancy Sensor Compatibility
|
2NCC2, 2NCC8
|
Minimum Operating Humidity
|
25 %
|
Minimum Operating Temperature
|
0 Degrees F
|