Legris
Nickel Plated Brass Swivel Male Elbow, 1/4 in Tube Size
Mfr # 3609 56 14
Zoro # G0645863
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Explore More Products
- LEGRIS Male Elbow, 6mm OD, PSI 290, PK10 3199 06 13
- LEGRIS Extended Male Elbow, 1/4 In MNPT, PK10 3129 04 14
- LEGRIS Extended Male Elbow, 3/8 In OD, PK10 3129 60 14
- LEGRIS Nickel Plated Brass Male Connector, 5/32 in Tube Size 3675 04 11
- LEGRIS Nickel Plated Brass Male Connector, 5/16 in Tube Size 3675 08 13
- LEGRIS Male Connector, Tube 14mm, Pipe 3/8In, PK10 3175 14 17
- LEGRIS Metric Push-to-Connect Fitting 3159 12 17
- LEGRIS Metric SS Push-to-Connect Fitting 3826 08 00
- LEGRIS Metric Push-to-Connect Fitting 3299 03 19
- LEGRIS Nickel Plated Brass Union, 13/32 in Tube Size 3606 10 00
- LEGRIS Plug-In Reducer, 4mm x 6mm, PK10 3166 04 06
- Legris Tube Fittings