Eldon James
Elbow, Thread To Barb, PVDF, 3/4 In, PK5
Mfr # L12-12NK
Zoro # G0645924
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVDF
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 3/4 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 3/4 in
Explore More Products
- ELDON JAMES 3/4" Barbed x 1/2" MNPT Male Adapter PK 10 A8-12WP
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 A4-3HDPE
- ELDON JAMES 1/8" x 3/32" Barbed 316L SS Reducing Coupler Sch 10 C2-1.5SS
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 L4-6HDPE
- ELDON JAMES 5/8" Barbed 90 Degree Elbow PK 10 L0-10WP
- ELDON JAMES Elbow, Threaded, Nylon, 1/4 In NPT, PK10 L4-5BN
- ELDON JAMES Tee, Thread To Barb, Poly, 3/4 In NPT, PK10 T12-12HDPE
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 A4-4HDPE
- ELDON JAMES Tee, Thread To Barb, PVDC, 1/4 In, PK5 T4-6NK
- PNEUMADYNE 10-32 UNF x 3/32" Barb Brass Straight Male Connector EB25
- ELDON JAMES Y Connector, 1/2 In, PVC, PK5 Y0-8NK
- Eldon James Barbed Tube Fittings