- Home
- /
- Grounds & Outdoor
- /
- Pressure Washers & Accessories
- /
- Pressure Washers
- /
- Medium Duty 2700 psi 2.3 gpm Cold Water Gas Pressure Washer
Shop Alternate Products
This Product is Discontinued
Chore Master
Medium Duty 2700 psi 2.3 gpm Cold Water Gas Pressure Washer (Discontinued)
Mfr # GP-2700-4MHB
Zoro # G0645967
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 21 in
- Operating Pressure 2,700 psi
- Piston Material Stainless Steel
- Length 32 1/2 in
- Starter Type Recoil
Customers Also Purchased
- Brand Chore Master
-
MFR #
GP-2700-4MHB
-
Zoro #
G0645967
- Country of Origin United States
- Category Pressure Washers
Dimensions
Width | 21 in |
Length | 32 1/2 in |
Height | 23 1/2 in |
Hose Dimensions | 3/8 in x 25 ft |
Details
Operating Pressure | 2,700 psi |
Piston Material | Stainless Steel |
Starter Type | Recoil |
Pressure Washer Duty Rating | Medium Duty |
Pump Type | Axial |
Net Weight | 75 lb |
Pressure Washer Water Type | Cold |
Pressure Washer HP Range | 6 to 7.9 HP |
Usable Hours per Week | 0 to 10 |
Item | Pressure Washer |
Power Type | Gas |
Engine Displacement | 187 cc |
Pressure Washer Flow Rate | 2.3 gpm |
Pressure Washer Style | Cart |
Pump Drive | Direct |
Engine Brand | Honda |
HP | 6 hp |
Warranty | 2ACD3 |
Detergent Injection System | Yes |
Includes | Hose, Trigger Gun, 36 in Wand, Solid Steel Axles, And Pneumatic Tires. Choremaster(R)Feature Fold-Down Steel Handles and Inline Water Strainer. Quick-Connect Nozzles: 15 Degrees , 25 Degrees and Chemical |
Duty Rating | Light Duty |
HP Range | 6 to 7.9 hp |
Pressure Washer Flow Rate Range | 0 to 1.9 gpm |
Description
Pressure Washer, Medium Duty (2000 to 2799 psi), 2,700 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.3 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 187 cc, 6 hp HP, Detergent Injection System Yes, Pump Type Axial, Pump Drive Direct, Piston Material Stainless Steel, Usable Hours per Week 0 to 10, Hose Dimensions 3/8 in x 25 ft
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Replacement Parts
On page
1 of 1