Safety Technology International

Audible and Strobe Guard, Steel Wire, Surf


$28.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Material Heavy Gauge Coated Steel Wire
  • Depth 3 1/2 in
  • Height 3 3/4 in
  • Width 3 3/4 in
See all product information