Zoro Select
Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 5 PK
Mfr # Z9932
Zoro # G0647507
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Thickness 9/64 in
- Maximum Inside Diameter 0.203 in
- System of Measurement Inch
Explore More Products
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish Z9938
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish Z9937
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Steel, Black Oxide Finish, 5 PK Z9931
- ZORO SELECT Countersunk Washer, Fits Bolt Size #12 Stainless Steel, Plain Finish, 100 PK U51350.021.0001
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Steel, Nickel Plated Finish, 100 PK FINWIS0-85-100P
- ZORO SELECT Countersunk Washer, Fits Bolt Size M5 Steel, Black Oxide Finish, 5 PK Z9923
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Stainless Steel, Plain Finish, 10000 PK 08WC188
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1-1/2" Cast Iron, Galvanized Finish, 10 PK OGFWIS150G-010BX
- ZORO SELECT Countersunk Washer, Fits Bolt Size 3/4" Cast Iron, Galvanized Finish, 45 PK OGFWIS075G-045BX
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish 52WG43
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Plain Finish, 20 PK 11SFW0008
- Zoro Select General Washers