United Abrasives/Sait
SAIT 76211 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 120 Grit, 10-Pack
Mfr # 76211
Zoro # G0647744
$12.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Fine
- Grit 120
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 77720 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Aluminum Oxide Grain, Coarse/60 Grit, 10-Pack 77720
- UNITED ABRASIVES/SAIT SAIT 70801 TrimBack™ Flap Disc (Type 29) 4-1/2" x 7/8", 40 Grit, 10-Pack 70801
- UNITED ABRASIVES/SAIT SAIT 78146 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 5/8"-11, 40 Grit, 10-Pack 78146
- UNITED ABRASIVES/SAIT Flap DiscCeramicT29 45x5811 60PK10 70923
- UNITED ABRASIVES/SAIT SAIT 76338 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 60 Grit, 10-Pack 76338
- UNITED ABRASIVES/SAIT SAIT 76206 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 40 Grit 76206
- UNITED ABRASIVES/SAIT United Abrasives - Sait Encore Flap Disc Type 29 5 " x 5/8"-11 60 Grit Ceramic 72358
- UNITED ABRASIVES/SAIT Flap DiscT29412x5811 Z60xPK10 79118
- UNITED ABRASIVES/SAIT United Abrasives - Sait Encore Flap Disc Type 29 5 " x 7/8" 36 Grit Ceramic 72256
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 60 Grit, Flat 62160
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 66254461185
- United Abrasives/Sait Flap Discs