Zoro Select
Caster Wheel, 900 lb., 6 D x 2-1/2 In.
Mfr # 1NWC1
Zoro # G0648252
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 1/2 in
- Fits Axle Dia. 3/4"
- Load Rating 900 lb
- Caster Load Rating Range Light-Medium Duty
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 800 lb. 3G299
- ZORO SELECT Caster Wheel, 800 lb., 4 D x 2 In. 1NWF9
- ZORO SELECT Caster Wheel, Steel, 8 in., 15,000 lb. W-840-FVT-1-1/4
- ZORO SELECT Caster Wheel, 900 lb., 5 D x 2 In. 1NWG1
- ZORO SELECT Caster Wheel, 3000 lb., 4 D x 1-5/8In 1KA99
- ZORO SELECT Caster Wheel, Cast Iron, 10 in., 3000 lb. W-10-V-1
- ZORO SELECT Caster Wheel, Forged Steel, 8 in., 6000 lb. VFT-0830-12
- HAMILTON Track Wheel 8X2-1/4 -1-1/4Rb WFT-82H-1-1/4
- DURASTAR Wheel; 4X2 V-Groove Cast Iron (Black); 1-3/16 " Plain Bore 420VG84B
- HAMILTON Track Wheel, 10X2-1/2 1Rb WFT-10H-1
- HAMILTON V Groove Wheel, 6X3 1-1/4Rb W-630-FVH-1-1/4
- Zoro Select V-Groove Wheels