Zoro Select
White Cover, 18 Gauge, for 4GY29, etc.
Mfr # P2212KIT
Zoro # G0649022
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Open Head Lid
- Drum Cover Color White
- Drum Cover Material Steel
- Number of Openings 0
- Drum Cover Opening Dia. No Openings
Explore More Products
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 G1164-DL
- ZORO SELECT Drum Cover, Clear, Polyethylene, 55 gal HTH-C
- ZORO SELECT Drum Cover, Steel, For 30 Gal Drum 1830CVR-2075-L
- ZORO SELECT Drum Cover, 55 Gal, Steel, w/Bung Fittings 1655CVR2X3/4-L
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 G5515-34-25-G4
- ZORO SELECT Drum Liner, Round Head, 40inH, 10 mil, PK50 35KT81
- ZORO SELECT Drum Liner, Round Head, 55 gal., 5 mil, PK20 35KT76
- ZORO SELECT Drum Cover, 1.2mm, Type 304 SS, Gasket P2212SKIT
- ZORO SELECT 3/4 Bung Cover, Plastic TCP34
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 G1115-PL-LD
- ZORO SELECT Drum Cover, 1.2mm, White, w/Fittings P1412KITT234
- Zoro Select Drum Covers, Liners & Inserts