Zoro Select
#8-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51122.016.0200
Zoro # G0650973
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51122.025.0087
- ZORO SELECT #6-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.013.0250
- ZORO SELECT 5/16"-18 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51122.031.0100
- ZORO SELECT M4-0.70 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.040.0040
- ZORO SELECT 5/16"-18 x 5/8 in Torx Pan Machine Screw, Zinc Plated Steel, 2000 PK 3110RTP
- ZORO SELECT #8-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51016.016.0050
- ZORO SELECT #8-32 x 3/16 in Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK MS51957-40B
- ZORO SELECT M10-1.50 x 65 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK PKM10150-65FHS-01
- ZORO SELECT #10-24 x 4 in Slotted Hex Machine Screw, Zinc Plated Steel, 700 PK 1064MSW
- ZORO SELECT #5-40 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.012.0075
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel A0300160032FZ
- Zoro Select Machine Screws