Milwaukee Tool
Bit Extension 12"
Mfr # 48-28-4006
Zoro # G0652057
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 12 in
- Hex Shank Size 7/16 in
- Application Used for Hole Saws, Self-feed Bits and Auger Bits
- Length 12 in
Explore More Products
- MILWAUKEE TOOL Bit Extension 5-1/2" 48-28-4001
- MILWAUKEE TOOL 11/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit 48-13-6805
- MILWAUKEE TOOL 1/2 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit 48-13-6802
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement Kit - 2-9/16"" 48-25-5250
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement Kit 1-1/2" 48-25-5225
- MILWAUKEE TOOL 13/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit 48-13-6907
- MILWAUKEE TOOL 1-1/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit 48-13-6711
- MILWAUKEE TOOL BIT KIT FLAT BORING ML49-22-0071
- MILWAUKEE TOOL BIT 1/2X6 FLAT BORING ML48-27-0501
- CMT Hinge Boring Bit, Rght, 18mm dia, 70mm L 369.180.11
- CMT Hinge Boring Bit, Rght, 35mm dia., 57.5mm L 317.350.11
- Milwaukee Tool Drill Bits