Shop Alternate Products
This Product is Discontinued
Mantua
Bed Base, Capacity 500 lb., Full, 53 In. (Discontinued)
Mfr # C10WB46
Zoro # G0652303
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Cherry Woodgrain
- Material Medium Density Fiberboard with Moisture Guard
- Width 53"
- Size Full
- Length 72"