Proto
3/8 in Drive Flex Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide
Mfr # J77273P
Zoro # G0652477
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 5/16 in
- Material Alloy Steel
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide J77276P
- PROTO 3/8 in Drive Flex Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide J77274P
- PROTO 3/8 in Drive Flex Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide J77279P
- PROTO 3/4 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide J07509L
- PROTO 1 in Drive Impact Socket 2 7/16 in Size 6 pt Deep Depth, Black Oxide J10039L
- PROTO Impact Socket 6 pt Standard Socket J7412HF
- PROTO Impact Socket 6 pt Standard Socket J15054
- PROTO SKT IMP 1/2DR 13/16 12PT PO7426
- PROTO SKT IMP 3/8" DR HEX 8MM PO7290-8M
- BETA 17mm Wheel Nut Impact Socket, Long, Series, Colored Polymeric Insert, 150 mm long 007200737
- WESTWARD 3/4 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide 21WK97
- Proto Sockets & Ratchets