Bell & Gossett
3/4", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP
Mfr # 420C - 3/4
Zoro # G0652671
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Screen Material Alloy 20 Stainless Steel
- Housing Material Cast Brass
- Max. Pressure 400 psi WOG, 300 psi WSP
Explore More Products
- BELL & GOSSETT 1-1/2", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP 415C - 1-1/2
- BELL & GOSSETT 1-1/4", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP 415C - 1-1/4
- BELL & GOSSETT 1", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP 420C - 1
- BELL & GOSSETT 2", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP 415C - 2
- BELL & GOSSETT 1/2", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP 420C - 1/2
- BELL & GOSSETT 3/4", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP 415C - 3/4
- BELL & GOSSETT 1/2", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP 415C - 1/2
- ZORO SELECT 1-1/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi G-YSS-125
- LEGEND VALVE 3/4" S-15 BRONZE Y-STRAINER 105-514
- ASAHI 1/2", Socket/Threaded, PVC, Y Strainer, 150 psi 1257005
- LEGEND VALVE 1" T/S-15 20 MESH SCREEN 900-092
- Bell & Gossett Y & Basket Strainers