Sircle
Binding Spines, Wire, 3/8in, Black, PK100
Mfr # 9003831B
Zoro # G0653037
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3:1 Wire
- Size 3/8 in
- Sheet Capacity 62
- Material metal
- For Use With Sircle CW-4500 & CW-350
Explore More Products
- SIRCLE Binding Covers, Plastic, Clear, PK100, Color: clear CCS-05-SQ
- SIRCLE Binding Spines, Coil, 6mm, Black, PK100 614197
- SIRCLE Binding Spines, Wire, 1/4in, Silver, PK100 9001431S
- SIRCLE Binding Covers, Leatherette, Black, PK100 1330549A
- SIRCLE Binding Spines, Comb, 5/8in, Black, PK100 70058B
- SIRCLE Binding Spines, Coil, 10mm, Black, PK100 579927
- SIRCLE Binding Spines, Wire, 1/4in, Black, PK100 9001431B
- SIRCLE Binding Covers, Plastic, Clear, PK100 378323
- SIRCLE Binding Spines, Comb, 3/8in, White, PK100 378319
- GBC Binding Spine, 3/4 in., PK100 4000104
- MEAD Binding Spines, 1/2", PK125 4000134
- Sircle Binding Covers