Omron
Relay, 8Pin, SPDT, 15A, 24VDC
Mfr # LY1F-DC24
Zoro # G0653283
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 15A @ 120V
- DC Contact Rating - Relay 15A @ 24V
- Number of Pins - Relay 8
- Contact Form - Relay SPDT
- Mounting - Relay Top Flange
Explore More Products
- OMRON Relay, 8Pin, SPDT, 15A, 24VAC LY1F-AC24
- OMRON Relay, 4Pin, SPST, 10A, 12VDC G2R-1A-T-DC12
- OMRON Relay, 5Pin, SPDT, 10A, 120VAC G2R-1-T-AC120
- OMRON Relay, 5Pin, SPDT, 10A, 24VDC G2R-1-T-DC24
- OMRON Relay, 4Pin, SPST, 10A, 24VDC G2R-1A-T-DC24
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC LY3F-AC240
- OMRON Relay, 8Pin, SPDT, 15A, 12VDC LY1F-DC12
- OMRON Relay, 11Pin, 3PDT, 10A, 24VDC LY3F-DC24
- OMRON Relay, 11Pin, 3PDT, 10A, 12VDC MJN3CF-DC12
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 24VDC 788XCXRC1-24D
- DAYTON Relay, Power, 3PDT, 12VDC, Coil Volts 1EJD1
- Omron Electrical Relays