Schneider Electric
Varistor Transient Suppressor 110250 Vac
Mfr # LAD4VU
Zoro # G0653488
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Varistor Transient Suppressor 110250 Vac
- Range TeSys
- Maximum Peak Voltage 2 Uc
- Mounting Location front
- Product Compatibility 3P LC1D09...D38 || 4P LC1DT20...DT40 || 4P LC1D098...D258 || CAD32, CAD50
Explore More Products
- SCHNEIDER ELECTRIC LoadSide Conn, For Use w/D9-D32Contactors LAD9V6
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac LAD4RCU
- SCHNEIDER ELECTRIC D40A To D65A Reverser Kit LAD9R3
- SCHNEIDER ELECTRIC Contactor Time Delay Auxcontact Block LADS2
- SCHNEIDER ELECTRIC Contactor Lug Kit 265Amp 330Amp Iec DZ2FH6
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A LAD9R1
- SCHNEIDER ELECTRIC Terminal Extension, IEC LA9G3633
- SCHNEIDER ELECTRIC Terminal Extension, IEC LA9G4613
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode LAD4TBDL
- SQUARE D Replacement Contact Kit, Lighting, 100A 9998SL7
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac LAD4RCG
- Schneider Electric Contactors & Contacts