Insultab
Shrink Tubing, 0.5in ID, Black, 6in, PK5
Mfr # HSN-100 1/2 Blk 6
Zoro # G0654385
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.5 in
- Shrink Tubing Material Modified Chlorinated Polyolefin
- I.D. After Shrinking 0.25 in
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 4.0in ID, Clear, 5ft HS-105 4" Clr 5
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 HSN-100 1/8 Blk 6
- INSULTAB Shrink Tubing, 0.625in ID, Black, 6in, PK5 HS-VTN 5/8 Blk 6
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 4ft, PK5 HSK-600 1/8 Clr 48
- INSULTAB Shrink Tubing, 1.5in ID, Black, 50ft HSN-100 1-1/2 Blk 50
- INSULTAB Shrink Tubing, 1.5in ID, Black, 6in, PK5 HSN-100 1-1/2 Blk 6
- INSULTAB Shrink Tubing, 2.0in ID, Black, 4ft, PK5 HS-VTN 2" Blk 48
- INSULTAB Shrink Tubing, 1.0in ID, Black, 4ft, PK5 HS-VTN 1" Blk 48
- INSULTAB Shrink Tubing, 0.25in ID, Black, 200ft HSN-100 1/4 Blk 200
- 3M Shrink Tubing, 1.45in ID, Black, 4-1/2in QI-10/37-270
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Red HS364-S200-RED
- Insultab Heat Shrink Tubing