Johnson Level & Tool
Square, Rafter
Mfr # CS7
Zoro # G0654586
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Body Size 24 x 2 in
- Tongue Size 16 x 1-1/2 in
- Graduations 1/10 in, 1/12 in, 1/16 in, 1/8 in
- Features Permanently Stamped Graduations and Numbers
Explore More Products
- BUYERS PRODUCTS Mini Light Bar, Oval, Amber, 12-24V, 40 LED 8891080
- COMPLETE ATHLETE Smoked Lens Amber LED Cab Lights with Install Kit for Ford 2017-C F250-F350-F450-F550 Fresh CO1605978
- GROTE Clearance/Marker Lamp, Yellow 46413
- TRUCKSPEC 4" Round Sealed Light w/ 3-Prong Connector - Red, Bulk TS-4064X
- BUYERS PRODUCTS Strobe Light, LED, 12 to 24VDC, Aluminum 8891900
- BARGMAN Bargman 30-59-004 Clearance Light No. 59 Amber With Reflex And Black Base; 4 x 2 x 1.50 in. 30-59-004
- ECCO Rotating Beacon, Polycarbonate, 8-13/64" H 5816A
- WOLO Halogen Light Bar, Red 7010-R
- GROTE Mkr Lamp-Red- Hicount-Led-School Bus, G5052 G5052
- MAXXIMA Clearance Light, LED, Amber, Rect, 3-3/4 L M20321Y
- GROTE Clearance/Marker, 3-1/8 In, LED, Yellow 47503
- Johnson Level & Tool Automotive Lighting