Speakman
Polished Nickel Shower Head 3-Spray
Mfr # S-2252-PN
Zoro # G0655089
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Color Nickel
- Length 3.8
- Cover Material Brass, Plastic, & Rubber
- Connection 1/2 in -14 NPTF
Explore More Products
- SPEAKMAN Polished Brass Shower Head 3-Spray S-2252-PB
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Polished Chrome S-2252-ORB
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Brushed Nickel S-2252-BN
- SPEAKMAN Neo 18" Towel Bar in Brushed Bronze SA-2007-18-BBZ
- SPEAKMAN 1/2" Shower Hose 60"L, Brusehed Nickel VS-157-BN
- SPEAKMAN Repair Part 6 Ft. Hose RPG63-0069
- SPEAKMAN Shower Valve, Wall Mount, Polished Chrome SM-10000-P
- SPEAKMAN Fixed Showerarm and Flange 1/2" NPTM, Nickel S-2560-BN
- SPEAKMAN Fixed Showerarm and Flange 1/2" NPTM, Chrome S-2560
- ALFI BRAND Black Matte 16" Square Wall Shower Arm ABSA16S-BM
- ROHL Lombardia 1/2" Thermostatic Trim With Diverter A4264LMPN
- Speakman Showerhead and Tub Accessories