Cellucap
Red PPL Bouffant Cap 24 in, PK1000
Mfr # BIX400RDP
Zoro # G0655317
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Diameter 24 in
- Material Polypropylene
- Size L
- Latex-Free Yes
Explore More Products
- CELLUCAP Bouffant Cap, PP, 24 in., Green, PK1000 BIX4HSGR
- CELLUCAP Bouffant Cap, PP, 21 in., Green, PK1000 BI4HSGR
- CELLUCAP Hairnet, Light Brown, Universal, PK144 HN5LBGRA
- CELLUCAP Bouffant Cap, PP, Wht, 18 in, PK1000 B4HS
- CELLUCAP Bouffant Cap, PP, 21 in., Red, PK1000 BI4HSRD
- CELLUCAP Bouffant Cap, Color White, Diameter 21 in, Latex-Free, Polypropylene, Pack of 1000 BI4HS
- CELLUCAP Bouffant Cap, 21in dia, Polyprop, Ble, PK100 BI4BBLM
- CELLUCAP Red PPL Bouffant Cap 21 in, PK1000 BI400RDP
- CELLUCAP Hairnet, L, 24 in dia, Nylon, Brown, PK144 HN3DBM
- GLOBAL INDUSTRIAL Polypropylene Bouffant Cap, 21, White, 100/Bag 708192A
- KEYSTONE SAFETY Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia, Size Large, 1000 Per Box 110NWI-10-24 WHITE
- Cellucap Hairnets, Beardnets & Bouffants