Onsrud
1/2" Two Flute Routing End Mill Plunge Point 4"L
Mfr # 68-020
Zoro # G0655356
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 2
- Application For Carbon Graphite, Fiberglass, and Composites
- Single End/Double End Single End
- Overall Length 4 in
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L 62-606
- ONSRUD 6 mm One Flute Routing End Mill Square 64-mmL 63-874
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 3-1/2"L 60-250
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L 60-173MW
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L 52-650
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 2-1/2"L 66-123
- ONSRUD 5/8" Three Flute Routing End Mill Corner Radius, 2-1/8" Neck AMC709410
- ONSRUD 1" Two Flute Routing End Mill Corner Radius 5"L AMC701260
- ONSRUD 1/2" Two Flute Routing End Mill Corner Radius 3"L AMC700956
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 3/4x6" CC-2424-EE
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.007x0.021", Number of Flutes: 2 AMG-.007
- Onsrud End Mills