Shop Alternate Products
This Product is Discontinued
Zoro Select
S Hook, 2/3 in. Opening, 2-1/2 in., PK20 (Discontinued)
Mfr # 1WBP5
Zoro # G0655952
This Product is Discontinued
Key Features
- Opening Size 2/3 in
- Overall Length 2 1/2 in
- Width 1 in
- Working Load Limit 150 lb
- Finish zinc plated