Shop Alternate Products
This Product is Discontinued
Westward
Bolt Cutter, 18 In, Plastic Grips (Discontinued)
Mfr # 1YNB8
Zoro # G0656652
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Steel
- Overall Length 18 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 5/16 in
- Hard Materials up to Brinnell 455/Rockwell C48 1/4 in
- Cutting Action Center