Eaton Bussmann
Automotive Fuse, Fast Acting, 30 A, ATC Series, Not Rated, 32V DC, 3/4" L x 3/4" W x 13/64" D
Mfr # ATC-30
Zoro # G0656801
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATC
- Speed Fast-Acting
- Amps 30A
- DC Voltage Rating 32V DC
- AC Voltage Rating Not Rated
Explore More Products
- EATON BUSSMANN Automotive Cartidge Fuse, Time Delay, 40 A, FMX Series, Not Rated, 12V DC FMX-40
- EATON BUSSMANN Automotive Fuse, Fast Acting, 4 A, ATC Series, Not Rated, 32V DC, 3/4" L x 3/4" W x 13/64" D ATC-4
- EATON BUSSMANN Atr-20 Amp Blade Fuse BP/ATR-20-RP
- EATON BUSSMANN Cooper Bussmann BP-ATC-15-RP 15A 32VDC Fast Acting Blade Auto Fuse - 5 Pack; Pack Of 5 157653
- EATON BUSSMANN Automotive Fuse, Fast Acting, 9 A, SFE Series, 32V AC, 32V DC, 7/8" L x 1/4" dia SFE-9
- EATON BUSSMANN Fuse Mini Tan 32V 5A BP/ATM-5-RP
- EATON BUSSMANN FUSETRON RK5 400A AMP 600V-AC 300V-DC BLADE FUSE FRS-R-400
- EATON BUSSMANN LOW-PEAK TIME DELAY L 800A AMP 600V-AC BLADE FUSE KRP-C-800SP
- EATON BUSSMANN 2PK 3A Blade Fuse BP/ATC-3ID
- QUICKCABLE 30A Standard Blade Fuse PK25 509131-025
- EATON BUSSMANN FUSETRON DUAL ELEMENT TIME DELAY RK5 90A AMP 600V-AC BLADE FUSE FRS-R 90
- Eaton Bussmann Fuses