Zoro Select
M4-0.70 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24670.040.0008
Zoro # G0657815
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT M5-0.80 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK MPFD050600-025P1
- ZORO SELECT M3-0.50 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK M24670.030.0016
- ZORO SELECT M3-0.50 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK M24670.030.0008
- ZORO SELECT #10-24 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.019.0037
- ZORO SELECT #10-24 x 1-5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK 1026MPP
- ZORO SELECT #8-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.016.0075
- ZORO SELECT M10-1.50 x 40 mm Slotted Pan Machine Screw, Plain PEEK, 10 PK PKM10150-40PHS-01
- ZORO SELECT 3/8"-16 x 4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51110.037.0400
- ZORO SELECT #4-40 x 1/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 0402MPP
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 25 PK 77123
- ZORO SELECT #6-32 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.013.0062
- Zoro Select Machine Screws