Eaton
Man. Mtr Protctr Base, 32A, Rotary, Frame B
Mfr # XTPE032B
Zoro # G0659066
$212.26
13% off
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Type Base
- Frame Size B
- Depth 4.72 in
- Amps AC 32.00A
Explore More Products
- EATON Manual Mtr Protectr, 0.63A, Rotary, Frame B XTPRP63BC1
- EATON Manual Mtr Protctr, 6.3A, PushBttn, Frame B XTPB6P3BC1
- EATON Manual Motor Protector, 4A, Rotary, Frame B XTPR004BC1
- EATON Manual Mtr Protector, 1A, PushBttn, Frame B XTPB001BC1
- EATON Manual Mtr Protector, 4A, PushBttn, Frame B XTPB004BC1
- EATON Manual Mtr Protector, 2.5A, Rotary, Frame B XTPR2P5BC1
- EATON Manual Mtr Protctr Trip Unit, 32A, Frame B XTPEXT032D
- EATON Manual Mtr Protctr, 0.63A, PushBttn, FrameB XTPBP63BC1
- EATON Manual Mtr Protector, 65A, Rotary, Frame D XTPE065DCS
- EATON Manual Mtr Protector, 6.3A, Rotary, Frame B XTPR6P3BC1
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B XTPEXT065D
- Eaton Motor Controls